Buy more than* S$200* and get FREE SHIPPING

Engine Blower

5.00 (1)
Operating Time (min)
About 45 (approximate)
Horse Power (HP)
1.2
Maximum Output (kW)
0.9
Tank Capacity (mL)
520
Wind Velocity (m/s)
76
Discharge Caliber (phi mm)
50
Displacement Volume (mL)
23.9
Weight (kg)
3.9
Specification
Blow-out-only
...see all>
Product Options
ADD TO CART
Starting Method Carburettor Type Air Capacity (m3/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Method Carburettor Type Air Capacity (m3/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S Start Diaphragm (with pump priming) 12.5 1PC 1 TRB24EAP(S) 35698433 -
Discontinued
[x]
- Coin-type lithium battery CR2354x1 9.5 1PC 1 TRB24EAP(G) 85937914 -
Discontinued
[x]
ADD TO CART

Related Products