The reviews are automatic translation.
For hydraulic attachment replacement
From Japan
On 2015-11-18 15:27:33
I am saved because I do not hurt my mother. On the other hand, although durability is inferior ...
Tire change for private car
From Japan
On 2015-10-28 09:55:53
The product is pretty good. Because it is an amateur's use, I'm not sure about durability or quality, but I am satisfied. I hope that it will be a little cheaper. .
Tire exchange
From Japan
On 2014-11-28 13:58:41
Heavy, if it's made of aluminum it's nice ~ shallow depth
Tire exchange
From Japan
On 2014-11-13 21:27:51
It is cheap, it is handy because it is hard to scratch the nut.
When changing the tire of a car
From Japan
On 2014-07-17 14:56:18
Because the outer (resin part) is attached, the aluminum wheel is hard to scratch. Also, when turning the impact while holding down the socket, it turns only inside the socket, so it is easy to work.
Removing a passenger car wheel
From Japan
On 2013-08-02 12:13:27
It is necessary and sufficient. We also placed orders for cross wrench.
Tire exchange
From Japan
On 2013-06-18 16:27:46
I use it by tire exchange. I am satisfied because the wheel will not be scratched. Because it is thin, it goes into a narrow place and I like it. There were cheap places in other stores in terms of money. It is a bit disappointing! I am satisfied because the correspondence is fast.
Tire exchange
From Japan
On 2013-05-15 16:39:51
Because it can not come off with a pin and rubber!
Tire exchange
From Japan
On 2013-03-04 18:00:44
It is light and shock less and easy to use. I intend to purchase other sizes.
Tighten the wheel nut at the impact wrench, loosen it
From Japan
On 2012-12-16 12:34:10
Although it is a very beautiful color coating at the time of brand new, I was surprised at the thinness of its film thickness and the absence of durability. Since it can be peeled off just by hitting it for a while, it is already frustrating when dropping it. Of course, the insertion part to the impact wrench and the nut tightening part are also coated, but it peels off by one use. It is desirable to improve the thickness and peeling resistance of the coating film.