Buy more than* S$200* and get FREE SHIPPING

6Pcs. Ball Point Bit Set

3.42 (12)
Material (holder)
PE
Material (Bit)
S2
Plug Angle (mm)
6.35
Overall Length (mm)
75
Set Contents
Ball point bit (mm) /2.0, 2.5, 3.0, 4.0, 5.0, 6.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 TBB-675 35698485 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 3.42
12 Customer Reviews
The reviews are automatic translation.
Machine assembly
4
From Japan
On 2017-12-14 18:19:42
It is mainly used for tightening fine screws and bolts. Impact Driver is not used yet I think that it is a handy and perfect product to use with hand tightening!
This review is about item#35698485.
During equipment maintenance
5
From Japan
On 2017-11-23 15:54:42
I used it in a straight type and I was looking for it when I wanted a little angle, but I finally found it and bought it ... 笑 ... After all, before buying a screw hole I thought it would be helpful to buy ~ I use it when I arrive ... ).
This review is about item#35698485.
Used for maintenance of equipment
1
From Japan
On 2017-11-02 15:50:16
It's the worst! In the work of loosening the first bolt, the bolt did not loosen and the part of the ball at the tip of the bit was missing. I think that it is impossible! I want you to repay it! ! !
This review is about item#35698485.
Machine assembly
5
From Japan
On 2017-08-19 15:13:05
Anyway it's cheap. It is enough for me that is not used frequently. So, I do not know about durability. Although it is impact-oriented, there is no courage to tighten the thin things with impact.
This review is about item#35698485.
It is used for tool adjustment and others.
5
From Japan
On 2016-02-02 17:59:47
I put it in the electric tool box easily and it is handy without taking a place easily.
This review is about item#35698485.
Adjust adjustment
5
From Japan
On 2015-04-23 20:58:50
It can be used normally.
This review is about item#35698485.
Used with electric screwdriver
1
From Japan
On 2014-02-12 14:07:32
2.5 attached to the electric door. I broke up at purchase one closing. Although it was impact-oriented, is it a hand-tightening tool?
This review is about item#35698485.
Assembly of precision machinery
1
From Japan
On 2013-06-01 14:25:50
Purchased with size 3 or less (4 or more are available on the market). Sky sliding at the head of the M4 cap bolt, even when changing the angle it is fixed to the bolt. Insufficient evaluation of tightening and durability?
This review is about item#35698485.
Electronic equipment maintenance
2
From Japan
On 2013-03-05 01:15:31
When M3 cap bolt is tightened with 2.5 mm bit, the part beyond the tip ball part HEX is close to the ball (the vessel is nearly flat), hitting the hex part is bad because it hits the bottom of the hexagon hole. I had no choice but to straighten it against the screw and tighten it, meaning no ball point. This 2.5 mm bit was used for the first time after purchase, after about 20 tightening, it was not added a lot of force, but broke at the ball part, further biting into the hexagonal hole, and struggling to remove. There is a problem in processing accuracy and strength.
Used for torque clamping of goods
4
From Japan
On 2012-10-01 19:01:16
The other person said that 2.0 and 2.5 are not necessary, but I want only 2.0 and purchase this 6 pair each time. This time I purchased 5 sets of this. The tip part is thin, and the ball point of 2.0 is for special order or radio control and it is only expensive. I strongly hope for selling roses. The price may be a bit high, so it is best if there are 6 groups in 2.0. Things after 2.5 are left over and thrown away ....
This review is about item#35698485.

Related Products