Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

7Pcs Micro Impact Driver Set

3.89 (9)
Material (socket)
CR-V
Material (handle)
S45C
Material (Bit)
CR-V
Set Contents
Micro impact driver 1piece 50 mm bits / (+)1, (+) 2, and (-)5.5 1piece each 75 mm bits with step / (+)2 1piece Socket bit /5.5mm and 8 mm 1piece each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TRD-MID 35698494 15.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
How nice
5
From Japan
On 2016-03-21 08:54:45
How nice
This review is about item#35698494.
Use the removal of the screw not Limit your stiff
5
From Japan
On 2015-12-27 22:09:47
It was used in the removal of hard and not Limit your screw. It was around somehow in combination with a lubricant.
This review is about item#35698494.
car
5
From Japan
On 2015-07-17 10:02:42
It was a very good products at a low price.
This review is about item#35698494.
Outdated Hadzushi bis
3
From Japan
On 2015-07-08 20:25:19
That's okay
This review is about item#35698494.
Loosen the work of fixing the bis
5
From Japan
On 2015-06-25 16:27:37
Fixing the screw even loose immediately. Because for the first time of use, I want to now look at the durability.
This review is about item#35698494.
The driver, used to place likely to slip the head
4
From Japan
On 2015-05-12 13:43:04
Than was previously purchased is good usability in small size, I think it just nice to rusting of the little screw.
This review is about item#35698494.
Bike engine around
2
From Japan
On 2014-11-11 17:50:09
Because the price was affordable, buy saw, RL due either two or three times eyes hit strongly the engine around the screws of the bike has ceased switched. Do not buy anymore
This review is about item#35698494.
Car maintenance
1
From Japan
On 2014-11-10 16:10:55
They were asked to exchange it with the move no longer initial failure After hitting one shot after the commodity arriving, but the replacement is also one shot hit When no longer in the first place products work in the same way as is the thought than bad. I wanted to use immediately, but was troubled in a very time-consuming until the goods arrive after the exchange request. Than it becomes useless when the hit single is not a story so useless.
This review is about item#35698494.
Used in the work of the equipment
5
From Japan
On 2014-02-06 20:56:43
Narrow place, it was good to use small screws, bolts, etc.. Price also saved cheaper than home improvement.
This review is about item#35698494.

Related Products