Buy more than* S$200* and get FREE SHIPPING

  • Category

9Pcs. Long Tar Balls

4.50 (2)
Purpose
ideal for work in deep places
Material (wrench)
CR-V (chromium plating)
Material (holder)
PE
Set Contents
Two surface width mm (long side x short side)mm: 1.5(92x16), 2(102x18), 2.5(115x21), 3(130x22), 4(145x28), 5(166x32), 6(187x38), 8(208x44), 10(232x49)
Accessories
Clamp plate handles
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 TCL-9 35698512 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance and inspection work etc.
4
From Japan
On 2014-03-24 13:13:17
Parts that can be used as T type are convenient, but I want you to fix this to the holder. I hope not only long type, but also a little short one.
This review is about item#35698512.
easy work
5
From Japan
On 2013-09-17 02:07:20
I am satisfied with the price.
This review is about item#35698512.

Category

  • Category

Related Products