Buy more than* S$200* and get FREE SHIPPING

9Pcs. Short Neck Long Tar Balls

5.00 (2)
Purpose
Ideal for work in narrow and deep places
Material (wrench)
CR-V (chromium plating)
Material (holder)
PE
Set Contents
Two surface width mm (long side x short side)mm: 1.5(102x6), 2(113x7), 2.5(128x8), 3(144x9), 4(162x12), 5(184x14), 6(208x16), 8(232x20), 10(257x27)
Specification
Short neck
Accessories
Clamp plate handles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 TSN-9 35698521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working without space
5
From Japan
On 2014-04-10 19:26:36
It was easy to use and the price was affordable and good.
This review is about item#35698521.
Machine maintenance
5
From Japan
On 2013-09-17 08:49:44
At this price, this quality is fine.
This review is about item#35698521.

Related Products