Buy more than* S$200* and get FREE SHIPPING

8Pcs. Deca Grip Stubby Ratchet Screwdriver

4.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
50x50x85
Set Contents (mm)
(+)1, (+)2, (-)4, (-)6, H2, H3, H4, H5
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
1PC 1 TDG-8 35698537 10.76 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
4
From Japan
On 2017-04-30 20:30:14
The ratchet gear is fine, and the feeling when turning is pleasant. Because the grip is large, it is good for a hard screw. It is convenient for the bit to fit in the grip. However, it is somewhat disturbed to keep it in your pocket because it is big. Since there is no grip part for quick turning, it turns the switching knob of rotation direction.
This review is about item#35698537.
A little place
4
From Japan
On 2016-01-06 19:00:30
The same thing that I used to date, due to aged deterioration, the ratchet part has broken, so I tried to purchase. If the grip is large, it is easy to enter power, so you can use it quite comfortably. The tip of the driver is in the head part, but can you open it for a while? was. There is nothing if you get used to it, but if you wear gloves, the lid may not be easy to open. In that respect, I lost a bit of evaluation. However, from the price, I think that it is a good product. Speaking greedy, I think that it is easier to find even if you use it in the open air (rice field, field) and drop it if you make it more flashy color. (I will also attach it with a ring hooking.)
This review is about item#35698537.

Related Products