Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 to 48 980 350 1PC 1 HPW-350 35698591 78.99 SGD
Shipped after 2018-01-22
18 to 34 360 250 1PC 1 HPW-250 35698573 60.99 SGD
Shipped after 2018-01-26
22 - 42 600 300 1PC 1 HPW-300 35698582 70.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I am using it to install piping etc.
4
From Japan
On 2015-11-02 15:36:01
It was easier to use than I expected. I am concerned that the spring will not break depending on the frequency of use.
This review is about item#35698573.
Brass removal work from water piping.
5
From Japan
On 2013-03-06 12:34:36
The efficiency of several steps has improved compared to pipe wrench! Easy to use as it fits into the pipe with one touch. It's light because it is aluminum, but it's quick to break.
This review is about item#35698582.
Air piping etc.
4
From Japan
On 2012-05-09 23:24:28
It was easy to use even in narrow places with little opening and closing work. But the strength of the tool was weak so it was damaged on site 1 If there was more strength,

Related Products