Buy more than* S$200* and get FREE SHIPPING

Mini Clipper

3.80 (10)
Material (handle)
Steel
Materials (Blade)
CR-V(HRC58+/-2)
Cutting Capacity (phi mm) Copper Wire
Up to 4.0
Cutting Capacity (phi mm) Hard Wire
Up to 2.0
Cutting Capacity (phi mm) Steel Wire
Up to 4.0
Cutting Ability (phi mm) Piano Wire
Up to 1.5
Body Dimensions (Width x Depth x Height) (mm)
55x15x200
Weight (g)
275
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMC-200 35698607 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Cutting of piano wire
4
From Japan
On 2017-02-15 15:42:13
Used to cut your own spring. It was OK even piano wire 1 mm.
This review is about item#35698607.
When removing the padlock
4
From Japan
On 2015-11-23 15:20:53
I needed a lot of power.
This review is about item#35698607.
Bolt, spring cutting
1
From Japan
On 2015-07-10 16:48:23
The blade is unusable as soon as it breaks from the mounting part while cutting the 1.6 mm spring. It is a defective item that I will never buy again in a fooled mood. Also like monotaro you like to stop handling this item.
This review is about item#35698607.
Cord core cutting
3
From Japan
On 2015-04-15 17:41:22
I tried to buy it because it was half of the regular price. Although it is still used only a few times, it is compact and easy to use at a size that is easy to use, however, because the part of the possession is weak, it is likely that the hand will be bent first from the part of the tooth, I want to see you. I hope those more structurally smarter than the price.
This review is about item#35698607.
Cutting of wire
5
From Japan
On 2015-02-25 16:50:28
It is light and very satisfied to use for cutting wires of grape shelves.
This review is about item#35698607.
Bike, bicycle maintenance etc.
4
From Japan
On 2014-11-05 10:30:31
I do not use hours and minutes everyday, so I bought cheap ones. The sharpness is so so.
This review is about item#35698607.
Construction work
5
From Japan
On 2014-10-10 22:02:48
It is user-friendly and well-suited and satisfactory.
This review is about item#35698607.
Construction work
5
From Japan
On 2014-10-10 21:54:32
I think that sharpness is also satisfactory product.
This review is about item#35698607.
Solar power generation facility construction demolition
3
From Japan
On 2013-10-29 13:37:20
Convenient in comb bag
This review is about item#35698607.
Motorcycle maintenance, work etc.
4
From Japan
On 2013-09-16 23:22:34
Somewhat cheap. As far as I know it was cheaper second, so I bought it. The rest is durability.
This review is about item#35698607.

Related Products