Buy more than* S$200* and get FREE SHIPPING

Drill Guide

3.33 (3)
Maximum Angle Range (Degree)
45
Body Dimensions (Width x Depth x Height) (mm)
153x145x340
Compatible Drill Diameter (mm)
1 to 10
Weight (g)
940
Accessories
Included chuck handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRD-DG 35698616 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Counterbore machining to steel plate
4
From Japan
On 2017-07-04 16:06:44
I used it to open a countersink of constant depth into a large steel plate. As the bench drill can not take depth, it became useful as a guide for a hand type drill. Strictly speaking, I want a guide stopper for depth adjustment on both sides. There seems to be even more expensive models so it may be better for those who examined there for accuracy requirements. Even here is it possible to use it as it is for cost performance? Well, in any case it seems to be the type of product expected to be used in woodworking in general for this type, so it is like it is in the case of ironworks as it is.
This review is about item#35698616.
It is a hobby woodworking machine, such as drilling of screws and drilling of dowels.
4
From Japan
On 2014-01-17 15:02:44
The pilot hole was opened straight and the screw never protruded from the board. I think that it is unsuitable for hole drilling. It takes time and effort.
This review is about item#35698616.
Supplementarily used in woodworking work
2
From Japan
On 2013-01-31 09:25:48
I bought it because the price was cheap. It is feeling that there is insufficient rigidity as a whole, and there is somewhat uneasy feeling when using it and it is aimed at accurate drilling but it is a feeling that it is swinging and it is a feeling that accurate drilling has not been done. Especially feeling of anxiety will increase, such as hard things that need to exert a little force.
This review is about item#35698616.

Related Products