Buy more than* S$200* and get FREE SHIPPING

Aluminum Corner Clamp

4.50 (2)
Purpose
The right angle nail stopper, Staples and glue! And at right angles to 45 degree cutting work
Body Dimensions (Width x Depth x Height) (mm)
210x24x95
Maximum Openings (mm)
75
Weight (g)
200
Material
(Main body) aluminum alloy (Moving head part) zinc alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRD-75CC 35698625 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When making a box with a plywood board
5
From Japan
On 2015-02-03 09:36:24
I used it to fix 9 mm or 12 mm plywood board. Although I did not expect much because I looked at the price, I was satisfied because I was able to hold firmly even between plates with different thicknesses.
This review is about item#35698625.
DIY etc. commonly used
4
From Japan
On 2014-02-11 17:13:46
Good for price but may be good
This review is about item#35698625.

Related Products