Buy more than* S$200* and get FREE SHIPPING

Diagonal Cutting Nipper

5.00 (2)
Heat Processing
Non-oxidation quenching and induction hardened cutting part
Hardness HRC (Cutting Part)
57 to 61
Material
Chrome-vanadium steel
Specification
Soft cover, straight blade
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cutting Ability (mm) VA VVF Cable (3-core) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) Dimension (mm) Dimensions i (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cutting Ability (mm) VA VVF Cable (3-core) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) Dimension (mm) Dimensions i (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344-4031 2 10.5 3 2 22 24.2 183 49 210 175 15 1PC 1 77A-175 35704471 42.99 SGD
In stock
381-6419 2.6 13 3.5 2.5 25 25 200 52 270 200 17 1PC 1 77A-200 35704487 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric construction electric wire cutting peeling
5
From Japan
On 2017-06-14 16:03:29
This time, because purchasing to cut and peel the cable of MVVS is a very thin blade, the sharpness was as much as I thought it was enough to cut it to the core wire when treating it with the feeling of the nipper I have done so far Cospar also I do not know how durable it is because of a thin blade
This review is about item#35704471.
Used for wire cable cutting and plastic molding cut
5
From Japan
On 2013-03-14 22:02:17
Size / size It is satisfactory. The price is handy cheaper than the neighboring home center.
This review is about item#35704471.

Related Products