Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

All-Purpose Electric Scissors Pro

3.50 (2)
Purpose
Suitable for cutting gums and resin products, rope, wire, etc., such as wiring cover (Mall) from VA extension cable wire breakage, etc. in the outside wiring, and lines VVF., Suitable for cutting gums and resin products, rope, wire, etc., such as wiring cover (Mall) from VA extension cable wire breakage, etc. in the outside wiring, and lines VVF.
Cutting Capacity (phi mm) VCT line
3.0x5.5mm2
Cutting Ability (mm) VA VVF Cable (3-core)
2.0
Cutting Ability (mm) Iron Sheet
0.1
Heat Processing
(Cutting part ) induction hardening
Hardness HRC (Cutting Part)
50 - 54
Cutting Capability (phi mm)
Soft resin / 20
Weight (g)
175
Dimension (mm)
210
Material
(Cutting part) SUS420J2 Japan-made stainless steel 4 mm thickness (Grip part) elastomer resin
TRUSCO Part Number
381-6435
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM06-210 35704496 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2014-03-06 19:51:05
Sharpness is good. It is even better if there is a little bit smaller.
This review is about item#35704496.
Cut the substrate etc.
3
From Japan
On 2013-02-18 10:44:29
It is OK to get out of paper epo to flexible substrate, but it is not oblong cut out otherwise × there is no problem.
This review is about item#35704496.

Related Products