Buy more than* S$200* and get FREE SHIPPING

Super Multi Scissors DX

5.00 (1)
Purpose
It can be used to cut Kevlar fiber, optical fiber, PE line etc., For cutting of Kevlar fiber, optical fiber, PE line, etc, It can be used to cut Kevlar fiber, optical fiber, PE line etc.
2014 TRUSCO Published Page
2-0619
Blade Length (mm)
42, 42
Weight (g)
86 (body), 86 (main part)
Dimension (mm)
140, 140
Material
(Blade portion) high carbon steel. (Shank) hard nylon.(PC case portion) polyethylene, (Flute)-high carbon steel (Handle) hard nylon (PC case) Polyethylene
TRUSCO Part Number
381-6427, 381-6427
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FKC-140 35704505 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
fishing
5
From Japan
On 2015-06-26 06:25:44
The sharpness of the PE line is preeminent.
This review is about item#35704505.

Related Products