Buy more than* S$200* and get FREE SHIPPING

Radio Pliers

Heat Processing
Non-oxidation quenching and induction hardened cutting part
Dimensions f (mm)
40.5
Hardness HRC (Cutting Part)
57 to 61
Dimensions g (mm)
3
Dimensions c(mm)
10
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Dimension h (mm)
2.5
Dimensions b (mm)
17
Dimensions e (mm)
10
Dimensions a (mm)
160
Dimension d (mm)
53
Weight (g)
120
Dimension (mm)
150
Material
Chrome-vanadium steel
TRUSCO Part Number
375-5436
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 320S-150 35704514 36.28 SGD
In stock
ADD TO CART

Related Products