Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2.4-13mm, Drill Sharpener

5.00 (4)
Polishing Drill
(Material) high-speed steel drill, titanium-coated high-speed steel drill, cobalt high-speed steel drill (type) straight shank drill, drill hexagonal axis (size) phi2.0 - 13.0mm
Rated Usage Time (min)
30
Power Cord (m)
(I can remove it from the main body) 1.75
Motor
Single-phase AC-type (carbon brushless)
Body Weight (kg)
9
Rated Power Consumption (W)
200
No Load Rotation Speed (min-1[r.p.m])
3700
Outside Dimension (depth D x Width W x Height H) (mm)
170x300x140
Power (V)
AC100(50/60Hz)
Material
Included grinding wheel: CBN (cubic boron nitride)
Accessories
Collet (phi3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm for) x 1 each, unit holder, T-shaped hexagonal wrench, bit holder (small-diameter drill chuck)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VDG-13A 35741027 1,059.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drill polishing
5
From Japan
On 2018-04-03 21:31:10
I bought it for modeling my hobby. Although I used to love other company's drill sharpener for many years, it became difficult to use together with the decline of vision, but this drill sharpener can be beautiful even if I close my eyes from blade polishing to thinning if I get used to it. It is a sharpness that exceeds the new article drill though it is similar to electric pencil sharpness. Several months have passed since purchasing, but it is a matter of time before you can think about the number of drills you polished. I wish I could purchase it sooner. Small skill? : We are exchanging the fixing screw of the grinding stone cover with the unwanted yuya screw and cleaning it with petit easiness.
This review is about item#35741027.
Difficult cutting material Deep hole drilling
5
From Japan
On 2015-07-04 15:12:57
Although it is an additional note, ordinary ironwork drills can be polished easily according to the instructions, if dare to say it will improve the taste if polished with this polishing machine rather than using Sarah, the problem is the thickness like a long drill It is a type, change the cutting edge preset part of the product for wall thickness (OK with screw adjustment) Nazi G coat drill φ 10.5 cutting edge angle 125, because there is angle adjustment in the product, it is after polishing, then going into thinning The result was good if it was ideal to drop off vertically so that the grindstone would hit the flank, but the result was better than basic X, but if you adjust the amount of thinning, adjust the thinning amount to 0.10 - 0.5 shims at the bottom of the holder Finally, the rear part of the drill is cut by a large grinding stone to complete it, so the result of perforation was of course perfect.
This review is about item#35741027.
Deep hole drilling
5
From Japan
On 2015-07-04 09:16:02
Recently deep hole drilling has increased and material quality is also neva hard and I was asking veteran polishing of a large company to grind the edge, but the inside is poor and the stress accumulates on one side There was no centripetal effect and there was no centripetal force and the exit greatly swayed and it eventually became the cause of the drill breakage, and it was the days of the condition that it is also the cause of the drill breakage. Polishing, core type so how about thinning? Stunning X thinning! Well, now it's like a lie Switzerland has opened up without resistance, so far fluctuated at 0.2 exit and it was a great success! It was a product that was able to re-polish more precisely than a polishing machine that would cost hundreds of thousands of yen.
This review is about item#35741027.
I am a facility construction business of refrigerator for business use. I made it hard to drill a color steel plate.
5
From Japan
On 2015-02-23 19:29:34
I could not cut it, the kiln I was replacing had changed to the sharpness like a new one.
This review is about item#35741027.