Buy more than* S$200* and get FREE SHIPPING

High Pitch Sheet Type S3-5P

5.00 (1)
Dimension (mm)
75x240
...see all>
Product Options
ADD TO CART
Type Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magic formula #80 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654412 5.99 SGD
In stock
Magic formula #100 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654421 4.99 SGD
In stock
Magic formula #240 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654455 4.99 SGD
In stock
Magic formula #320 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654464 4.99 SGD
In stock
- #40 Abrasive, paper, binders, nylon 1Set(5Sheet) 1 - 35654394 7.99 SGD
In stock
Magic formula #60 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654403 6.99 SGD
In stock
Magic formula #120 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654437 4.99 SGD
In stock
Magic formula #180 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654446 4.99 SGD
In stock
Magic formula #400 Abrasive, paper, binder, nylon 1Set(5Sheet) 1 - 35654473 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for the processing of the bamboo school.
5
From Japan
On 2017-04-06 20:18:39
Excellent abrasive power and not great compared with other products
This review is about item#35654437.

Related Products