Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

5.00 (4)
Mass (g/dozen)
About 800
Gauge Number
7
Number of Threads
The volume on five 5% cotton double threads
Overall Length (cm)
About 24
Size
One Size Fits All
Material
Double 100% cotton yarn
Specification
The glove's sturdiness is valued by its thread count and weight. The heaver it is, the binding of the knitting becomes sturdier. But as you compare each glove, the heavier they become the harder they get These gloves use a twin thread knitting design to keep its sturdiness without becoming too heavy or hard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 H-80 35654491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for work in factories and warehouses
5
From Japan
On 2014-07-24 14:39:35
We continue to purchase this product in opinion from the user. Durable and withstand use Goods In terms of price it is expensive, because it is not a monoterror brand? It seems to be an excluded item of the day special price. It would be nice if you put together a bargain sale price at least
This review is about item#35654491.
We use it as a tool press related work.
5
From Japan
On 2013-09-20 10:35:27
It is firmly knitted, a sense of stability that is not frayed is good. Because we deal with precision parts, we are saved because things that are easy to get out of dust and fibers can not be used easily. One more thing is more grateful if it is hopeful that it will be a bit cheaper.
This review is about item#35654491.
With oil, when moving products with slightly higher temperature. When heavy things move. For protection during dangerous work.
5
From Japan
On 2013-03-06 16:45:35
It is stronger than an inexpensive one
This review is about item#35654491.
It is used to create stainless steel products
5
From Japan
On 2011-09-02 23:12:43
It is easy to use just by fitting your finger
This review is about item#35654491.

Related Products