Buy more than* S$200* and get FREE SHIPPING

Mixer Attachment

3.50 (2)
Dimensions L (mm)
500
...see all
Product Options
ADD TO CART
Application 2015 Trusco Published Pages 2014 TRUSCO Published Page Suitable Stirring Amount (kg) Blade (phi mm) Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Models TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application 2015 Trusco Published Pages 2014 TRUSCO Published Page Suitable Stirring Amount (kg) Blade (phi mm) Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Models TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 2319 1-1506 5-10 85 8 (hexagonal) 500-1500 Drill (I except CD-6500, D650) 379-9158 1PC 1 MR-2 35654604 27.34 SGD
Shipped after 2017-06-26
For stirring viscosity object - - 10 to 15 80 8 (hexagon) 500 to 1500 Drill (except CD-6500, D650) 379-9174 1PC 1 MR-5 35654622 30.12 SGD
Shipped after 2017-06-26
For stirring high viscosity object - - 4 to 15 103 8 (Allen) 500 to 1100 (I except CD-6500, D650) drill 379-9166 1PC 1 MR-4 35654613 33.19 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mortar stirring
2
From Japan
On 2015-02-06 00:03:13
This morning I bought it to make a balcony. The content tried to stir the mortar in the Toro Boat, but with Toro Boat it was shallow so it scattered around and stopped using. I tried stirring a small amount of mortar with a large bucket and it worked so it might be good for a narrow range mortar construction. However, it is difficult to stir the mortar without using electric drills at low speed (proper rotation speed is stated in the attachment) and using large torque products.
This review is about item#35654613.
Agitation of paint
5
From Japan
On 2013-09-17 17:17:54
I think that it is cheap and good.
This review is about item#35654613.

Related Products