Buy more than* S$200* and get FREE SHIPPING

Eco Ball, 25W Mini Ball Fluorescent Bulb, E17

3.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
42x80
Rated Lamp Power (W)
4
Rating Life (Hours)
8000
Rated Current (A)
0.08
Connector
E17
Voltage (V)
100
Weight (g)
About 35
...see all>
Product Options
ADD TO CART
Type Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25W power-saving type 220 Daylight color 1PC 1 EFA10ED/4-E17 35675701 7.99 SGD
In stock
25W power saving type 210 Bulb color 1PC 1 EFA10EL/4-E17 35675692 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Just right
4
From Japan
On 2016-10-15 17:36:57
It is energy saving not to be beat the LED. . . . .
This review is about item#35675701.
Night light etc.
2
From Japan
On 2014-11-14 10:55:51
Because the walls and ceiling are dark Japanese-style rooms, I purchased it as auxiliary light in the corner of the room, or as indirect lighting. Immediately after turning on the SW, it is a light bulb color, but as time goes on it turns into white light. Even though the main lighting is a light bulb color, because the corner is more noticeable with white light, I replaced it with a bulb color LED. It is unnecessary so it is the corner of the work place. I use it for the constant lighting of a dimly lit place.
This review is about item#35675692.
For replacing mini krypton
5
From Japan
On 2014-10-24 14:15:42
It seems to last longer than ordinary light bulbs.
This review is about item#35675701.
Indoor downlight
4
From Japan
On 2013-04-10 08:11:54
There is a time lag in turning on from the switch on and there is a slight inconvenience to use as a downlight normally, but as I am using it as a night light, the brightness is exactly right.
This review is about item#35675701.
Room lighting
2
From Japan
On 2011-03-10 23:32:50
It is a shame that 25 W has a variation of about 10% in brightness. The reaction of luminescence is quite dull at 40 W and it can not be used.
This review is about item#35675692.