Buy more than* S$200* and get FREE SHIPPING

Eco Ball, 40W Fluorescent Bulb, E17

2.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
50x104
Rating Life (Hours)
6000
Rated Current (A)
0.14
Connector
E17
Power Consumption (W)
8
Weight (g)
About 62
Type
40W power-saving type
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
485 Electric lamp color 1PC 1 EFA10EL/8-E17 35675717 -
Discontinued
[x]
435 Daylight color 1PC 1 EFA10ED/8-E17 35675726 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Alternate incandescent bulb
1
From Japan
On 2015-10-18 17:59:51
I purchased as a replacement for a mini krypton bulb 40W, Obviously too dark. Bulb color is also strange in yellow is too strong. The lighting equipment has entered the last minute, but too there is also a height.
This review is about item#35675717.
General lighting equipment (room lighting)
3
From Japan
On 2011-07-28 04:15:01
Price and performance, without perfect. However, there is a case that can not be used by the instrument for a long overall length than other manufacturers. I think that a little more overall length may be smaller.
This review is about item#35675717.