Buy more than* S$200* and get FREE SHIPPING

Eco Ball, 60W Fluorescent Bulb, E17

4.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
55x117
Rating Life (Hours)
6000
Rated Current (A)
0.2
Connector
E17
Power Consumption (W)
12
Weight (g)
About 70
Type
60W power-saving type
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
670 Daylight color 1PC 1 EFA15ED/12-E17 35675744 -
Discontinued
[x]
690 Electric lamp color 1PC 1 EFA15EL/12-E17 35675735 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Electrical
5
From Japan
On 2016-11-29 15:19:14
I think that it is also inexpensive compared with the equivalent product, and I think that there is no such thing as a performance.
This review is about item#35675744.
For lighting
4
From Japan
On 2016-04-06 16:50:51
I bought it because there were no 17 bulb type fluorescent lamps inside. Although it is normal in terms of performance, I am satisfied with the low price and the special shape.
This review is about item#35675744.
Household lighting
5
From Japan
On 2015-05-22 20:00:23
I bought it at about half the price at the electric shop.
This review is about item#35675735.
Office ceiling light
3
From Japan
On 2014-02-04 17:27:01
First of all it was a trial, so I exchanged 8 ceiling lights in some rooms (not all rooms). Although it is still about a week, there is no problem at the moment. As long as it takes a certain amount of time before it gets brighter (a few minutes), as expected, the size (bulky protruding) is also expected as expected as expected (although it is not cheapest but the price is reasonably cheap), it is a lifetime. Since it expects about 5 years if it is 6000 hours, it will be several years to know the result. There are no particular complaints especially for improvement, but it is the biggest thing if it is a little smaller. Then Kriton bulb replaces it.
This review is about item#35675735.
Corridor stair lamp
4
From Japan
On 2013-06-16 22:27:16
I wanted to led but 60 w was too expensive so I turned to a fluorescent light which consumed only twice the power consumption. bright. The stain on the wall is conspicuous and it can not be helped. I decided to think again when led became affordable.
This review is about item#35675744.