Buy more than* S$200* and get FREE SHIPPING

Z-15HQ Panel Mounting Type, High-Sensitivity

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Classification
High sensitivity
Contact Interval
0.25mm
...see all
Product Options
ADD TO CART
Ambient Humidity Impact Resistance Rated Current (A) Contact Resistance (mohm) Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Allowable Operating Speed Mechanical Durability Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Impact Resistance Rated Current (A) Contact Resistance (mohm) Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Allowable Operating Speed Mechanical Durability Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 to 85%RH Max1000m/s2 - 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to 80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s 15 million times or more General form (IP00)   1PC 1 Z-15HQ21-B 35500902 22.16 SGD
Shipped after 2017-01-27
35 to 85%RH Max1000m/s2 - 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to 80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s 15 million times or more General form (IP00)   1PC 1 Z-15HQ-B 35500875 12.41 SGD
In stock
35 to 85%RH Max1000m/s2 - 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to 80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s 15 million times or more General form (IP00) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15HQ 39111737 12.41 SGD
Shipped after 2017-01-24
35 to 85%RH Max1000m/s2 - 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to 80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s 15 million times or more General form (IP00) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15HQ22 35500841 22.15 SGD
Shipped after 2017-01-27
35 - 85%RH Maximum 1000m / s<SUP>2</SUP> 15 Below 15 (initial value) 1.96 - 2.79 -25 to 80 (however, do not freeze over) 100 or more (for DC500V meggers) 500,000 times or more 0.01mm - 1m/s 10,000,000 times or more General type (IP00)   1PC 1 Z-15HQ22-B 35500857 22.44 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products