Buy more than* S$200* and get FREE SHIPPING

Z-15H Push Button Type, High-Sensitivity

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Classification
High sensitivity
...see all
Product Options
ADD TO CART
Allowable Operating Speed Actuator Type Mechanical Durability Weight (g) Ambient Humidity Impact Resistance Contact Resistance (mohm) Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Rated Current (A) Insulation Resistance (Mohm) Contact Interval Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Operating Speed Actuator Type Mechanical Durability Weight (g) Ambient Humidity Impact Resistance Contact Resistance (mohm) Force for Operating (OF) (N) Operating Ambient Temperature (deg C) Rated Current (A) Insulation Resistance (Mohm) Contact Interval Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01mm to 1m/s Pin plunger models 15 million times or more About40 35 to 85%RH Max1000m/s2 15 or less (initial value) 1.96 to 2.5 (No freezing) -25 to +80 - More than 100 (at DC500V mega) 0.20mm 500000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15H2-B 39111721 12.83 SGD
Shipped after 2017-07-27
0.01mm to 1m/s Spring short push button type 15 million times or more - 35 to 85%RH Max1000m/s2 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to +80 - More than 100 (at DC500V mega) 0.25mm 500000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15HD 35501121 15.78 SGD
Shipped after 2017-08-01
0.01mm to 1m/s Spring Fine Push button type 15 million times or more - 35 to 85%RH Max1000m/s2 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to +80 - More than 100 (at DC500V mega) 0.25mm 500000 times or more   1PC 1 Z-15HS-B 35501112 16.29 SGD
Shipped after 2017-07-27
0.01mm to 1m/s Spring short push button type 15 million times or more About34 35 to 85%RH Max1000m/s2 15 or less (initial value) 1.96 to 2.79 (No freezing) -25 to +80 - More than 100 (at DC500V mega) 0.25mm 500000 times or more   1PC 1 Z-15HD-B 35501137 14.66 SGD
Shipped after 2017-08-01
0.01mm to 1m/s Pin plunger models 15 million times or more About30 35 to 85%RH Max1000m/s2 15 or less (initial value) 1.96 to 2.5 (No freezing) -25 to +80 - More than 100 (at DC500V mega) 0.20mm 500000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15H2 39111712 12.83 SGD
Shipped after 2017-08-01
1mm - 1m/s Flexible rod type (steel wire type) Above 1 million times About 45 35 - 95%RH A maximum of 1000 m / s<SUP>2</SUP> Below 15 (initial value) maximum 0.15 -15 to 80 (however, do not freeze over) 15 100 or more (for DC500V meggers) 0.25mm 100,000 times or more   1PC 1 Z-15HNJS55-B 02504056 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-08 21:40:06
It was almost as cumbersome as machine maker parts and was inexpensive and superior
This review is about item#2504056.
Machine maintenance
5
From Japan
On 2016-05-23 16:11:19
Cospa is also good, I am saved because it arrives as soon as I place anything.
This review is about item#02504056.
Replacement for limit switch breakage that operates at the rising limit of the crank up tower
5
From Japan
On 2015-10-19 14:51:20
It is good until installation and operation with no problems with the same number as the former limit switch that was attached. It is a monotaro that makes everything all right.
This review is about item#02504056.

Related Products