Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Set

4.61 (71)
Initial Torque Value (Room Temperature) N/m (kgf/cm)
103[10.5]
Torque Range (N, m)
28 - 210
Package Size (mm)
500x83x73
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (kg)
2.3
Overall Length (mm)
465
Accessories
(Socket) 14/17/ 19/24 mm, 21 mm thin long, extension
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EM-29 35703157 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 8
3 star 3
2 star 2
1 star 2
Review Rating: 4.61
71 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-04-14 14:41:30
Cospa is high, it is solidly done. It was more than I expected!
This review is about item#35703157.
Car tire change
5
From Japan
On 2018-01-11 13:57:03
I bought it because the nut was short and the engagement of the attached wrench was bad and it was not easy to tighten. With this, I was able to exchange tires with confidence.
This review is about item#35703157.
Tire change
5
From Japan
On 2017-12-28 15:49:00
Very easy to use and handy for price. It is unknown how much it will have
This review is about item#35703157.
Tire rotate
5
From Japan
On 2017-07-05 19:00:54
It is not suitable for cases like frequently changing the torque, but it is perfect for the DIY Maintenance around the car. Long handle that can easily turn wheel nut, click feeling and good feeling of operation. If you have this price you will not lose.
This review is about item#35703157.
Summer, winter tire change
5
From Japan
On 2017-05-23 09:04:42
I used it immediately. Easy to handle and uneasy to tighten, but from now you can drive safely.
This review is about item#35703157.
When summer tire ⇔ studless tire is replaced
5
From Japan
On 2017-05-14 20:56:26
There used to have broken the bolt before replacing the summer tire ⇔ studless tire. It depends on feeling and stepping on a wrench with a foot. In discrepancy with this, I bought a torque wrench. I am happy that I could buy it because I became able to work with peace of mind. One thing that I want you to improve is that there are switching levers for "tightening" and "loosening" although it is a product that you can not use for loosening work. I think that there is no worry of erroneous use if it is made to specification which can only "tighten" from the beginning.
This review is about item#35703157.
To wheel fasten the car
1
From Japan
On 2017-04-17 06:44:41
I am using it for tires of 1.5 t cars and light tigers, but three or more stud bolts have broken. Lock nut once was loose, but I tried while paying attention but I can not trust. I want you to do the inspection.
This review is about item#35703157.
Tightening of wheel nut of vehicle
5
From Japan
On 2017-03-08 12:47:40
I am satisfied because the price is cheap. However, because we can not adjust the torque in the loosening direction (reverse screw), we bought it for Toyota passenger car in use at our company, so there is no problem with our company, but other automakers (conventional method, In the case of Mazda car etc. which is different from the reverse screw etc.) Please be careful because it can not tighten all the foils on the specification.
This review is about item#35703157.
Tire exchange
5
From Japan
On 2017-03-03 18:00:58
You can buy a sense of security at this amount ... it is satisfactory. It is easy to use.
This review is about item#35703157.
Mounting of tires
4
From Japan
On 2017-02-11 22:16:00
Easy to use and reasonable price. However, memory alignment is hard to see.
This review is about item#35703157.

Related Products