Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Ratchet Wrench

5.00 (4)
Caution
Noise level : air pressure 0.6 MPa (Pe) no load data.
Purpose
Small screw work 10mm or less. Overhaul work of automobile oil pan, water pump, air conditioning, etc. Disassembly in the automotive plating work
Compressor (Kw)
1.5
Use Air Hose's Inner Diameter (mm)
6.5
Air Consumption (Nm3/min)
0.25
Ability Bolt Diameter (mm)
10
Noise Level (dB(A))
83
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
300
Maximum Torque (N m)
20
Plug Angle (mm)
9.5
Weight (kg)
0.5 (Without socket)
Overall Length (mm)
170 (Without socket)
Accessories
Coupler plugs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-133A (Main body) 35693497 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bolt easy removal
5
From Japan
On 2016-10-15 16:22:41
If you have this troublesome bolt loosening it will be useful. As expected it is a trustworthy product made by Sora Lab.
This review is about item#35693497.
Motorcycle maintenance
5
From Japan
On 2016-03-09 18:26:08
Small, torque sense is perfect. It is easy to use. It is still more so because it sandwiched two chests next to the former type empty laboratory.
This review is about item#35693497.
Solving fine screws
5
From Japan
On 2014-02-10 15:31:29
It was compact, familiar to the hands and easy to use.
This review is about item#35693497.
Auto parts
5
From Japan
On 2013-10-28 17:15:08
It is made in Japan and has trust. It is hard to break. There is a maintenance part.
This review is about item#35693497.

Related Products