Buy more than* S$200* and get FREE SHIPPING

Medium Impact Wrench

5.00 (1)
Caution
Noise level : air pressure 0.6 MPa (Pe) no load data.
Purpose
Light car and passenger vehicle tire removal work U bolt removal work Assembly / disassembly engine and suspension, etc.
Compressor (Kw)
2.2
Use Air Hose's Inner Diameter (mm)
6.5
Air Consumption (Nm3/min)
0.35
Ability Bolt Diameter (mm)
16
Operating Torque Range (N/m)
90 - 350
Noise Level (dB(A))
84
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
6300
Plug Angle (mm)
12.7
Weight (kg)
2.8 (Without socket)
Overall Length (mm)
198 (Without socket)
TRUSCO Part Number
295-4290
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-14HP (Main unit) 35693506 419.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2016-12-01 14:53:09
Previously I was using Junko 's, and it' s the third generation, which is a bit bigger.
This review is about item#35693506.

Related Products