Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Middle Size Impact Wrench

5.00 (1)
Compressor (Kw)
3.75
Use Air Hose's Inner Diameter (mm)
9.5
Air Consumption (Nm3/min)
0.47
Ability Bolt Diameter (mm)
22
Operating Torque Range (N/m)
200 to 800
Noise Level (dB(A))
88
Hose Mouthpiece Mounting Screw
Rc3/8
Rolling Speed of No-load (min-1[r.p.m])
4300
Plug Angle (mm)
19
Weight (kg)
(Not including socket) 4
Overall Length (mm)
(Not including socket) 216
TRUSCO Part Number
295-4397
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-230P(Unit) 35693542 809.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track maintenance
5
From Japan
On 2016-12-24 18:32:52
More durable than anything else. I have only used Impact Wrench impact wrench.
This review is about item#35693542.

Related Products