Buy more than* S$200* and get FREE SHIPPING

Angle grinder

Grindstone Inner Diameter (mm)
15
Air Consumption (Nm3/min)
0.35
Hose Mouthpiece Mounting Screw
1/4
Rolling Speed of No-load (min-1[r.p.m])
12000
Grinding Wheel Diameter (phi mm)
100
Overall Height (mm)
80
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 190 1pc 1 KAG-40 (lever type) 35693567 389.99 SGD
Shipped after 2018-04-27
0.9 194 1pc 1 KAG-40G (grip type) 35693576 389.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products