Buy more than* S$200* and get FREE SHIPPING

Belt Sander

5.00 (1)
Purpose
Automobile sheet metal work. For grinding work of beat welding and spot welding. To chamfer and burr iron, aluminum, wood, FRP, and die casting mold product.
Compressor (Kw)
2.2
Use Air Hose's Inner Diameter (mm)
6.5
Air Consumption (Nm3/min)
0.34
Noise Level (dB(A))
78
Hose Mouthpiece Mounting Screw
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
16000
Belt Speed (m/min)
1360
Paper Dimension (mm)
10x330, 12x330
Overall Height (mm)
82 (including pad)
Weight (kg)
0.84 (including pad)
Overall Length (mm)
287 (including pad)
Type
Non-absorbing dust formula
Set Contents
(12x330mm) # 60, # 80, 1 each # 120x belt Per Per
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KBS-12(Set) 35693585 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sharpen
5
From Japan
On 2014-12-09 15:05:43
I am in good shape
This review is about item#35693585.

Related Products