Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Needle Chisel

Purpose
To remove slag after welding. Make scratches on concrete and rock. Rust and paint removal from iron plate. Sand removal from casting.
Compressor (Kw)
2.2
Use Air Hose's Inner Diameter (mm)
6.5
Needle Length (mm)
phi3x125
Number of Needles
12
Air Consumption (Nm3/min)
0.15
Hose Mouthpiece Mounting Screw
Rc1/4
Weight (kg)
(Without needle) 1.2
Overall Length (mm)
(Without needle) 210
TRUSCO Part Number
364-0922
Accessories
20PMx1 pieces coupling plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KNT-2S 35693603 419.99 SGD
In stock
ADD TO CART

Related Products