Buy more than* S$200* and get FREE SHIPPING

Electric Impact Wrench

4.40 (5)
Number of Blows (min-1)
0 to 3300
Rated Usage Time (min)
20
Socket Outlet (mm)
12.7
Body Dimensions (Width x Depth x Height) (mm)
80x290x205
Insulation Method
Double insulation
Current Consumption (A)
4.8
Power Supply (V)
AC100(50/60Hz)
Tightening Capacity (mm)
M10 to M14
Rated Power Consumption (W)
450
Cord Length (m)
2
Maximum Torque (N m)
320
Revolution (min-1[r.p.m])
0 to 2600
Weight (kg)
2.8
Accessories
(Socket) 17.19 mm, light soy 21mm, extension bar (plug corner 1/2DR 12.7mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-230 35703175 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for maintenance and disassembly of electrical equipment
4
From Japan
On 2017-09-01 16:09:43
I want you to lengthen the code length 2m to 3-5m This time we responded with extension code
This review is about item#35703175.
During machine maintenance
5
From Japan
On 2016-08-30 21:18:30
Small machines are compatible with rechargeable impact, but for large machines this is not enough torque. Although it is inexpensive, it is powerful and very useful.
This review is about item#35703175.
Maintenance of automobiles and motorcycles
4
From Japan
On 2015-12-02 20:54:02
so-so
This review is about item#35703175.
Tire detachment
5
From Japan
On 2015-11-06 18:17:32
I am doing well and working is on the way.
This review is about item#35703175.
Car maintenance
4
From Japan
On 2012-01-08 08:45:21
I do not know if I try to use durability yet, but it is more powerful and easier to use than I expected if it is about hub nut removal. I could not adjust the tightening torque, so I was happy if I could adjust it.
This review is about item#35703175.

Related Products