Buy more than* S$200* and get FREE SHIPPING

Bike Foot Air Pump Tire Inflator

4.12 (8)
Maximum Pressure (kPa)
700
Body Dimensions (Width x Depth x Height) (mm)
250x90x80
Material (Body)
Steel
Weight (kg)
1.1
Compatible
UK and Schrader valve tube
Accessories
Adapter (for bicycles, rubber ball-nozzle)
...see all>
Product Options
ADD TO CART
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NEW SG STANDARD COMPLIANT Blue 1PC 1 CY-001 35703202 24.99 SGD
Shipped after 2018-05-28
New SG Standards Compliant Pink 1PC 1 CY-001 35703193 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Put air
4
From Japan
On 2014-01-08 15:12:05
The GOOD frame is solid. It is worth buying for just this. Product of Homsen 500 yen class will be garbage with several times use. It is convenient for in-vehicle installation in a plastic case. It also prevents loss before the bicycle. (Naked storage is largely lost.) The BAD gauge fly as soon as there are other reviews. Originally there are no figures, but I do not feel hungry if I think that it is nothing. There are other ones but the shaft is absolutely thin and grease is applied. Rigid silicon like Shin-Etsu's G40H is desirable. The gauge does not talk and grease is painted as well as the similar products of other manufacturers, so it sees it as a trivial problem.
This review is about item#35703193.
Bicycle inflation
4
From Japan
On 2013-09-06 00:05:09
It was a purchase of the foot pump for the first time this time, so I was surprised because it is much easier than the type to put it by hand. I am saved because it is a guide with a pressure gauge. Just felt it was easy to purchase if you made the price about the same level as the similar product of Daijie Industry.
This review is about item#35703202.
For automotive use
4
From Japan
On 2012-11-29 14:08:54
I bought it for car use. Similar products sold at home centers may be disconnected by vibration on one side with hooks, but this product seems not to come off with a U-shaped stopper attached. This product has not occurred, but in the same goods the pumping part and the stepping part are insufficient in strength of the small spot welded part? The welding was broken in 1 year or so despite the use frequency of about once in the past two months and it was broken. I hope this product will not break.
Used as a car air purifier
5
From Japan
On 2012-09-21 13:58:30
It is just good for on-board installation with a plastic case. It is easy to use easy way to fix the foot part when not in use
This review is about item#35703193.
Motorcycle tire inflation
2
From Japan
On 2012-06-30 21:32:05
It is the first use for today. The meter cover took off due to the reaction after stepping on, and the needle of the meter was taken off. The circumference of the meter is too ticky. I think that the pump and the frame have good strength, but the part of the rod that strokes has caught quickly. It is better to do grease before use. I think whether it is for light work such as bicycle.
This review is about item#35703193.
Bicycle inflation
4
From Japan
On 2012-06-05 16:35:18
I had only used a type of air push which I pushed by hand so far, but I did not think that the foot-operated ceremony was so easy. And it is early! But the pressure gauge I thought was for the children to use on the main does not move ... But even if I think about the negative part I am satisfied with the price.
This review is about item#35703193.
Pneumatic tire inflation.
5
From Japan
On 2011-12-03 16:07:13
I bought this time because the pressure meter of the same type that I was using about 15 years broke down. Main body and adapter (for rubber balls / nozzles) It is convenient because each storage case comes with it. Although the meter does not have a high-class feeling, I was surprised at the high accuracy even compared with a high-performance pressure gauge. It is recommended.
This review is about item#35703202.
Bicycle, motorcycle inflator
5
From Japan
On 2011-08-28 23:41:10
The pump of another manufacturer who used before was broken immediately with delicate construction. This item is solidly made, and enters the air exactly. It is easy to store with a case of a plastic. This is likely to last long.
This review is about item#35703202.

Related Products