Buy more than* S$200* and get FREE SHIPPING

Tire Stopper, Sprag

4.86 (14)
Purpose
Jack-up, parking on the slope
Compatible Vehicle Model
Light vehicles, normal passenger cars, recreational vehicles, one-box cars are covered.
Body Dimensions (Width x Depth x Height) (mm)
(When folded) 125 x 90 x 30 (When using) 105 x 90 x 87
Weight (kg)
0.4
Material
Steel (Urethane baking finish)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-353 35703211 8.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
For in-vehicle tools.
5
From Japan
On 2017-09-08 17:07:53
In the past, it was attached to an on-board tool, but at present, there is no tool itself. It's more smart and convenient than substituting for square or stone. It is cheap.
This review is about item#35703211.
During vehicle parking
5
From Japan
On 2016-08-20 18:12:46
Depending on the site, at the time of parking, purchase because there is obligation of the tire stopper. Do not forget to remove it if you put it on the mirror through a narrow rope in the hole. Even if the price is cheap, it is compact and it is not troubled by placing it if it is folded
This review is about item#35703211.
A wheel stopper
5
From Japan
On 2015-10-14 15:23:36
I have been using it for a long time and purchased it as a gift for my friend.
This review is about item#35703211.
Used for tire change etc.
5
From Japan
On 2015-09-15 19:53:45
Although I have not used it yet, it seems that the evaluation seems to be good as well.
This review is about item#35703211.
For my car
5
From Japan
On 2014-08-02 20:59:57
It is cheap and good.
This review is about item#35703211.
To the wheel stopper for car mounting
4
From Japan
On 2014-03-01 10:08:26
I always love the folding tire stopper. Although I tried to compare various thoughts trying to renew at the time of replacing the vehicle, I wanted to keep it as an automotive use, so I chose this folding style as the top priority for storage efficiency. Various tire stoppers made of rubber and plastic have come out, but I think that if you have advantages and disadvantages, you can use them according to the application. · Road surface correspondence: Rubber made >> Plastic >> Folding · Weight: Plastic >> Folding >> Rubber / Size: Folding >> Rubber made of plastic · Price: Folding> Rubber made> Plastic · Color: red Or Yellow warning color is more effective against forgetting to use It is said that it is not used for snowy roads and irregular roads (gravel, sand, earth etc) for effective notice writing, Since there are claws, you can use it enough if it is a place where the tire will not be buried.
This review is about item#35703211.
Tire stopper
5
From Japan
On 2014-01-23 13:15:07
It is good to stand out in red.
This review is about item#35703211.
To fix for tire change
5
From Japan
On 2013-12-22 20:43:32
Our house owns light cars and station wagons, but summer tires and studless tires are exchanged by themselves. I had worked without a tire stopper so far, but in order to prevent accidents beforehand, I decided to work fixed with a stopper. Because it is foldable and compact, it does not take up space at the time of storage and you can be relieved when you are actually working. I should have changed more quickly.
This review is about item#35703211.
Securing on-site safety
5
From Japan
On 2013-08-19 13:09:06
Small, easy to manage and saved.
This review is about item#35703211.
When jacking up
5
From Japan
On 2013-02-14 07:29:32
Cheap, delicious, fast, but not, price, color, storage, durability, usability All are the best. I will also purchase it.
This review is about item#35703211.

Related Products