Buy more than* S$200* and get FREE SHIPPING

Car Lock

3.88 (8)
Compatible Vehicle Model
Handle inside diameter, less than 440mm
Body Dimensions (Width x Depth x Height) (mm)
188x55x720
Weight (kg)
1.6
Dimension (mm)
BEtween the fixed hook/ minimum 280, maximum 440
Material
Special alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-119 35703236 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Car crime prevention
4
From Japan
On 2017-06-15 23:50:27
It was my first time to use the handle lock, so I was a little anxious. However, I think that it was good to buy it because it does not occupy more space than I thought even when it was easy to install and not use.
This review is about item#35703236.
For track security
3
From Japan
On 2016-06-02 12:53:29
The article looks good and stubborn, but the hole behind the keyhole? Peeping interview? A thing like a rubber cap was distorted by Yurururu and it fell into the packing box. It is doubt why this hole is for what purpose and rubber cap is not necessary for use.
This review is about item#35703236.
Car Security
4
From Japan
On 2015-08-02 19:30:49
Although it is structurally easy to use, it seems that it is a difficulty to be a bit heavy.
This review is about item#35703236.
Security
5
From Japan
On 2015-01-13 23:11:51
I feel a little weight, I am very satisfied.
This review is about item#35703236.
Prevention of car theft
5
From Japan
On 2014-11-09 14:17:22
I use it for theft prevention of a car. Both strength and cost are satisfactory. It is also visible from the outside of the car to help prevent theft.
This review is about item#35703236.
Measures against theft during vehicle storage
5
From Japan
On 2014-06-20 10:03:16
Since the color of the item is red, by fixing the steering wheel, it looks better from the outside and leads to prevention of theft.
This review is about item#35703236.
Handle lock
1
From Japan
On 2013-11-12 19:06:18
It is better than the one I am using now.
This review is about item#35703236.
Truck theft prevention
4
From Japan
On 2013-03-22 12:36:08
It is a good product for the price. Keys are also individual items, so it is expensive to steal. However, it can not be used for trucks with thick handle covers. Although it is possible to use clutches by devising it.
This review is about item#35703236.

Related Products