Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Arctic Rubber Boots -40 DX

4.50 (2)
Material (toe core)
resin, Made of resin
Foot Width
2E
Standard Weight (g/1 leg)
714(26.0cm), 714(26.0cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Length (cm)
28.0 (in the case of 26.0cm), 28.0 (in case of 26.0cm)
Color
navy blue, Navy Blue
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25.0 1Pair 1 4DX 35675796 -
Discontinued
[x]
25.5, 25.5 1Pair 1 4DX 35675805 -
Discontinued
[x]
26, 26.0 1Pair 1 4DX 35675814 -
Discontinued
[x]
27, 27.0 1Pair 1 4DX 35675823 -
Discontinued
[x]
28, 28.0 1Pair 1 4DX 35675832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working outside (in the snow)
4
From Japan
On 2015-01-13 13:11:26
The price is a bit expensive to see as other places, but it was good to purchase immediately because it ships on the day. There is a refrigerator and it is warm.
This review is about item#35675823.
Working with refrigerated cars
5
From Japan
On 2013-05-21 23:37:34
In the case of frozen, the feet cool, so safety shoes are very cool.
This review is about item#35675796.

Related Products