Buy more than* S$200* and get FREE SHIPPING

Jack Stands 3T

4.00 (37)
Body Dimensions (Width x Depth x Height) (mm)
210x203x273
Lowest Position (mm)
260
Highest Position (mm)
415
Capacity (t)
(Maximum) 3.0
Weight (kg)
3.3/piece
Specification
Seven-step adjustment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 EM-104 35703306 71.12 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 19
4 star 8
3 star 4
2 star 3
1 star 3
Review Rating: 4.00
37 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-08-31 15:34:15
I bought it for the maintenance of the car. I think that it is a good product with a sense of stability.
This review is about item#35703306.
Used for car repair
1
From Japan
On 2017-06-09 20:09:14
It is two-stage safety pin hope. I noticed that things of monoteric system are good.
This review is about item#35703306.
Car maintenance
5
From Japan
On 2017-03-10 22:19:00
Cospa is the best. Just getting out of the rubber is a difficult point. Two of the four units are missing because the rubber has come off.
This review is about item#35703306.
Tire change and B pad exchange
4
From Japan
On 2017-02-03 17:00:04
I also have good firmness and it's quite good COSPA. Feeling that the height lock is unstable, it is not, the lock of feeling that you feel it clicks has a sense of security ...
This review is about item#35703306.
For tire change.
5
From Japan
On 2016-08-30 02:53:54
Used for vehicles exceeding 2 tons. It is used for exchanging tires, exchanging brake and brake fluid. I think that it is an absolute necessity, once it was disconnected during the jacking up, dangerous unnecessary expenses are likely to occur. It is safe because welding that seems to have sufficient strength is also done.
This review is about item#35703306.
When jacking up
2
From Japan
On 2016-08-09 23:09:59
There is no meaning, rubber cover just cuts out from the first time, it only has a form.
Fixed after jacking up at vehicle repair
5
From Japan
On 2015-12-18 15:00:43
Excellent usability and strength is no problem. It was able to hold enough height for normal work and it could be used for a long time without anxiety.
This review is about item#35703306.
I purchased it because it was necessary for the maintenance of the motorcycle
3
From Japan
On 2015-01-16 02:56:52
I have not used it yet, but I bought it because it is cheaper than draster.
This review is about item#35703306.
Jack-up work.
5
From Japan
On 2014-10-12 23:09:11
I used a jack stand that adjusts the height by inserting pins so far, but since I can easily change the height, I should have bought it quickly. There is not much durability of rubber mat, but it is charming if you consider the price. I think that the durability of the main body is no problem.
This review is about item#35703306.
Car Maintenance
2
From Japan
On 2014-06-19 13:20:25
It can be used normally. If I dare say, I wanted a lock pin.
This review is about item#35703306.

Related Products