Buy more than* S$200* and get FREE SHIPPING

Folding Jack Stands 3T

4.33 (15)
Body Dimensions (Width x Depth x Height) (mm)
(Minimum) 102 x 102 x 290 (Maximum) 220x220x260
Lowest Position (mm)
260
Highest Position (mm)
410
Capacity (t)
(Maximum) 3.0
Weight (kg)
2.2
Specification
Five-step adjustment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-124 35703315 31.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Car Maintenance
4
From Japan
On 2017-06-23 04:48:54
Because folding style does not take up space, it is saved, but is it a little cheap? Because I only have one, I thought it was a set and thoughtfully, I bought it ...,,,,. Because the price is price, is it such a thing? Oh well so I am satisfied so I can use it normally.
This review is about item#35703315.
Car Maintenance
5
From Japan
On 2017-04-08 22:19:45
Because of consideration of the contact surface to the body, it can be evaluated for the price.
This review is about item#35703315.
Used for maintenance.
4
From Japan
On 2016-07-19 16:49:16
It is good because it does not take up space by folding. It can be used stably. It would be nice if you thicken the rubber part a little thicker.
This review is about item#35703315.
Car maintenance
4
From Japan
On 2016-04-18 15:12:43
I like it compactly. I do not need corrugated cardboard for packing, so I think that it is convenient for mobile use if a bag is included for storage.
This review is about item#35703315.
car
5
From Japan
On 2016-04-06 22:16:26
I bought it before I got it and showed it to my bride I bought it because it is foldable because its storage is good I buy it because my wife is touguru so I will threaten to become a car underlay so I bought it was not folding, But I do not have anything Now I'm using it like a buddy I'm paying attention to the threat of my daughter - in - law.
This review is about item#35703315.
For car maintenance
4
From Japan
On 2016-01-04 01:26:24
After reviewing the goods, the impression of seeing the actual thing was that the folding three-legged moving parts were rattling and there was a bit of anxiety, but if the weight of the car was firmly supported it would be a relief. Rubber mats may collapse when they are used once, so that cushioning will be lost, so it may be better if alternate mats or more durable items are prepared.
This review is about item#35703315.
Oil change, tire rotation etc.
5
From Japan
On 2015-11-26 23:31:51
This time I tried to replace two mini-cars with oil, but it was robust and there was no anxiety at all during work. There was only one case that it was difficult to get caught and pinched when the safety pin collapsed if you dare to sting. I think that it is a good thing to match the price.
This review is about item#35703315.
Car oil change
3
From Japan
On 2015-11-18 14:46:32
I thought that the rubber on the top should not hurt the car but I purchased it, but I think that it is necessary to be careful as it is shifted when placing the car. It is not good to fold the store to take a place
This review is about item#35703315.
Car maintenance
5
From Japan
On 2015-02-17 05:35:15
It is strong and can be cheap without taking space.
This review is about item#35703315.
Tire exchange
5
From Japan
On 2015-02-11 21:06:25
Because it is only used for exchanging tires, it is easy to keep (not to be disturbing) the size is good.
This review is about item#35703315.

Related Products