Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Highest Position (mm) Capacity (t) Maximum Working Load Color Weight (kg) Specification Caution Body Dimensions (Width x Depth x Height) (mm) Lowest Position (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Highest Position (mm) Capacity (t) Maximum Working Load Color Weight (kg) Specification Caution Body Dimensions (Width x Depth x Height) (mm) Lowest Position (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397 (Max)3.0 29.4kN Blue 4.5 (2) 6-stage adjustable at 25mm interval Load must be 3t or less. About 190x173x250 272 1Set(2PC) 1 EM-212B 01791755 169.99 SGD
In stock
397 (Max)3.0 29.4kN Red 4.5 (2) 6-stage adjustable at 25mm interval Load must be 3t or less. About 190x173x250 272 1Set(2PC) 1 EM-212R 01791764 189.99 SGD
Shipped after 2018-05-08
340 (Max)3.0 - Blue 2.0 / Pieces 6 level adjustment - 190x190x210 210 1Set(2PC) 1 EM-211B 35703324 -
Discontinued
[x]
340 (Maximum) 3.0 - Red 2.0/piece Six-step adjustment - 190x190x210 210 1Set(2PC) 1 EM-211R 35703333 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car tire change
3
From Japan
On 2016-04-25 19:40:02
It is usable without problems.
This review is about item#01791755.
Tire change
5
From Japan
On 2015-11-26 09:58:33
It is better if the maximum height is 10 cm higher.
This review is about item#01791755.

Related Products