Buy more than* S$200* and get FREE SHIPPING

Garage Jack 3T

4.00 (20)
Unit Dimensions (Width W x Length L x Height H)(mm)
380x675x205
Hydraulic Oil to Use
ISO VG22 - 46
Handle Length (mm)
1015
Lowest Position (mm)
150
Highest Position (mm)
500
Capacity (t)
(Maximum) 3.0, * not the weight of vehicle
Maximum Working Load
29.4kN
Standard
SG STANDARD COMPLIANT PRODUCT
Operating Temperature Range (deg C)
-20 - 60
Type
Hydraulic system
Weight (kg)
37.4
Stroke (mm)
350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-500 35703342 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 4
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Tire change / oil change
1
From Japan
On 2017-01-05 20:53:42
When I used it for the first time, the oil drips down from the oil cock, where the car height goes down, with the hot pot. While I was doing it several times, the air came out and sprinkle and oil bubbles came out. I am worried about future oil will be lost.
This review is about item#35703342.
Tire change and oil change
1
From Japan
On 2017-01-03 19:04:32
If I try it for the first time, it is an oil leak from the body gauge.
This review is about item#35703342.
Automotive light work
1
From Japan
On 2015-10-02 11:06:12
I bought it, I got leaked in the oil jar jar in a year and a half. (I think that it is the main piston) The number of times of use was used only once per week. It seems to be a disposable jack.
This review is about item#35703342.
Tire / brake / lower
5
From Japan
On 2015-02-11 21:42:41
It rises lightly everywhere. I am satisfied with the thing firmly. Heavy, but
This review is about item#35703342.
Car maintenance
5
From Japan
On 2015-02-06 09:24:13
Heavy-weight vehicles rise without difficulty, and there is a sense of stability so we are using it with confidence!
This review is about item#35703342.
Tire change oil change
5
From Japan
On 2015-02-05 18:10:00
Even heavy-weight vehicles rise easily, very satisfied!
Change oil, change tires
5
From Japan
On 2014-12-19 20:30:46
I am very satisfied with using it.
This review is about item#35703342.
Maintenance of automobile / agricultural machinery
5
From Japan
On 2014-12-08 16:37:39
The opening and closing movement of the hydraulic valve is slightly astringent, but there is also a problem with the lift height. When raising the rear side by car, it is necessary to raise the car height in advance because the total length of the jack is short.
This review is about item#35703342.
Car repair & tire change
5
From Japan
On 2014-10-15 11:05:02
I have been repaired (new goods exchange) due to malfunction of hydraulic pressure and I am working smoothly to resolve my problem.
This review is about item#35703342.
Used for tire replacement, maintenance check etc. of RV cars
3
From Japan
On 2014-09-02 07:19:44
As for the mass (39 kg) of this machine, I think that it is related to safety / robust function, but it is somewhat too heavy. I would like to suppress it to around 30 kg.
This review is about item#35703342.

Related Products