Buy more than* S$200* and get FREE SHIPPING

Low Down Jack 1.5t

2.25 (4)
Unit Dimensions (Width W x Length L x Height H)(mm)
210x570x133
Hydraulic Oil to Use
ISO VG22 - 46
Handle Length (mm)
480
Lowest Position (mm)
80
Highest Position (mm)
380
Capacity (t)
(Maximum) 1.5, not the weigh of the vehicle
Maximum Working Load
14.7kN
Standard
SG STANDARD COMPLIANT PRODUCT
Operating Temperature Range (deg C)
-20 - 60
Type
Hydraulic system
Weight (kg)
11
Stroke (mm)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-502 35703351 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Car suspension and tire change etc.
2
From Japan
On 2017-01-26 15:20:58
There is a lot of "play" of the part where the lever is inserted into the main body, and even if the main body enters to a low place, it can not rise unless the lever can effectively be raised and lowered effectively. Moreover, in order to lower it, you have to pull out the lever once and insert it to another place, this point is bad usability.
This review is about item#35703351.
Tire exchange
5
From Japan
On 2016-04-29 14:39:01
It is very easy to use.
This review is about item#35703351.
For tire change, oil change and various maintenance work
1
From Japan
On 2012-09-10 23:22:42
I finally posted people with the same symptoms as I appeared. My mother does not sound like a shoe, but I have fallen ashamed by my own way. It's been a while since I bought it but in reality it's like that from that day on the item arrival. If the first review review is such a complaint, I feel somewhat disappointed, and after review posts of Monotaro brand jacks I will not believe that these defective items came again and I think that it is a crimmer, after all I am crying was. But maybe it is just air mixed in? I bought a jack oil and tried to change the oil according to the instruction manual, but nothing changed. I almost jack up at the center and I will work on the jack stand on both sides. When I noticed, the middle jack was getting down to the bottom. I snuck a moment. If you have this item on hand please check it. Even if nothing is weighted it will go down. It really is a ridiculous item.
This review is about item#35703351.
Jack up of private car
1
From Japan
On 2011-12-15 15:03:40
Even if the air valve is properly closed and jacked up, the air leaks little by little and the one that is lifting comes down. It is not usable
This review is about item#35703351.

Related Products