Buy more than* S$200* and get FREE SHIPPING

Car Jack

4.00 (1)
Unit Dimensions (Width W x Length L x Height H)(mm)
294x660x170
Hydraulic Oil to Use
ISO VG22-46
Handle Length (mm)
1220
Lowest Position (mm)
85
Highest Position (mm)
440
Maximum Working Load
14.7kN
Operating Temperature Range (deg C)
-20-60
Weight (kg)
19.5
Stroke (mm)
360
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc 1 EM-201R 01465738 489.99 SGD
Shipped after 2018-03-01
Hydraulic Blue 1PC 1 EM-201B 35703376 489.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for jacking up when replacing tires on automobiles, jacking up on maintenance of motorcycles
4
From Japan
On 2012-04-16 20:42:22
The point that I like is that the total height is low, so I can put the car under the car body as it is and jack up without putting it on the slope etc. Also, it is good that the making is solid and not attached even if jacked up. On the other hand, it is heavy (with 1.5 t type). Although it may be unavoidable because the make-up is solid · · ·. Afterwards, we need a lot of power when jacking up. Carrying to the car in the garage or carport and getting tired well until jacking up (laugh). It is easy to get out if you can make the price a little cheaper.
This review is about item#35703376.

Related Products