Buy more than* S$200* and get FREE SHIPPING

Exclusive Adapter for Lowdown / High Lift Jack

4.42 (12)
Dimension (phi x mm)
60x47
Flute Width (mm)
12
Weight (kg)
0.8
Specification
Dedicated for low-down hydraulic jack 1.5 t (EM-502) / high-lift hydraulic jack 2.25 t (EM-227)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-226 35703385 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Used for tire change
5
From Japan
On 2017-01-11 18:59:47
It is safe to have a groove and fit the car jacket. Also it is safe because it will not hurt.
This review is about item#35703385.
Prevent scratches on the jack.
5
From Japan
On 2016-12-13 18:43:01
I removed the 3 ton jack pin and replaced it. This will prevent scratches.
This review is about item#35703385.
For maintenance
5
From Japan
On 2016-08-09 20:01:41
Cost performance is outstanding.
This review is about item#35703385.
Jack up
5
From Japan
On 2016-05-29 09:42:27
It fits well with a thinly owned jack.
This review is about item#35703385.
Tire exchange
5
From Japan
On 2016-01-14 19:03:40
I bought it for use to exchange for a studless tire. It felt good fitting for a side bet.
This review is about item#35703385.
Tire exchange
5
From Japan
On 2015-05-27 16:57:16
It is good that the jack point of the car body is not damaged when exchanging tires with a jack. This time I bought a new jack, I also bought an adapter, but the price center was a bit pricey for the adapter because the price of the adapter was lower for the home center.
This review is about item#35703385.
I used it for winter tire to summer tire exchange.
5
From Japan
On 2015-03-20 21:07:46
Compared to those of other manufacturers, it is solid, but the price is slightly higher. I felt that it would be good if it could be installed without replacing the existing jack plate with a rubber one.
This review is about item#35703385.
From the side up with floor Jackie, tire exchange
5
From Japan
On 2015-01-21 22:06:51
When jacking up on the side, there is a sense of security.
This review is about item#35703385.
Used for speedy jack
5
From Japan
On 2014-12-06 10:07:28
Purchased for EMERSON speedy jack 1 t. Just by pulling out the split pin of the jack you can easily change it. It is made of hard plastic + steel which is not made of rubber and seems to be able to prevent crushing of the jack point. Because it has height, it does not fit in the case.
This review is about item#35703385.
Tire exchange
3
From Japan
On 2014-11-13 14:54:38
I did not write in the corresponding model, but purchased for EM 504. It was able to be used without problems. I am a little worried about how much part of resin it has.
This review is about item#35703385.

Related Products