Buy more than* S$200* and get FREE SHIPPING

Receipts, Carbonless Copy

4.33 (3)
Paper Quality
Carbonless copy paper
Dimensions (Vetical x Horizontal) (mm)
84x178
Size
Check bill horizontal
Type
Horizontal writing and 2 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-697N 09520156 3.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Receipt issue
4
From Japan
On 2017-06-14 14:37:07
The KOKUYO brand is secure and the price is a little high I think that the quality of carbon is good
This review is about item#9520156.
Business use
5
From Japan
On 2016-04-04 09:25:09
It is a copy type and can be satisfied satisfactorily at reasonable price.
This review is about item#09520156.
Office work
4
From Japan
On 2015-10-28 17:18:49
I have a lot of opportunities to issue receipts so I want a lot. It would be nice if there was a color difference etc.
This review is about item#09520156.

Related Products