Buy more than* S$200* and get FREE SHIPPING

BC Copy Receipt, Back Carbon) Bill Size

5.00 (1)
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
76x166
Size
Bill seal horizontal
Type
Horizontal writing and 2 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-107N 09520174 3.85 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Issuance of receipt
5
From Japan
On 2013-12-04 13:34:33
Because it is small in size, it is easy to carry and is saved.
This review is about item#09520174.

Related Products