Buy more than* S$200* and get FREE SHIPPING

BC Copy Receipt, Back Carbon

5.00 (4)
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Type
Horizontal writing and 2 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-78 09520192 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a portable slip
5
From Japan
On 2018-02-06 16:24:06
I made it to the A6 version considering the necessity of copying. The layout is simple and enough slips, It is good to have an underlay. Because it is Kokuyo quality can also be relieved.
This review is about item#9520192.
Receipt on work
5
From Japan
On 2016-12-06 06:07:10
Because it is reasonable in size and back carbon, it has a reservation and it is useful when you examine later
This review is about item#09520192.
Used for general customers
5
From Japan
On 2016-02-06 13:18:41
Even if I write it carelessly I am moving to clean.
This review is about item#09520192.
receipt
5
From Japan
On 2015-05-14 08:30:18
It is a receipt I always use. Simple and easy to use.
This review is about item#09520192.

Related Products