Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BC Copy Receipt, Back Carbon

4.50 (2)
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Type
Horizontal writing and 3 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-65 09520201 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Receipts you always use
4
From Japan
On 2018-03-12 07:49:24
I use it when I am free shipping on 10% off on the receipt I always use. Because we do not use the receipt so much, we are using it because it is not enough to make it.
This review is about item#09520201.
Car maintenance
5
From Japan
On 2013-07-11 20:30:26
After all, it restricted to the maker goods. I will continue to purchase it in the future.
This review is about item#09520201.

Related Products