Buy more than* S$200* and get FREE SHIPPING

Receipt, B7 Horizontal

4.86 (7)
Caution
Not of standard JIS dimensions.
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
88x125
Size
B7 horizontal
Type
Horizontal writing / ishiki printings
Specification
Wood Free Paper, No Copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 Uke-1048N 09520226 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I use it for a small receipt.
5
From Japan
On 2015-10-20 21:23:18
very good.
This review is about item#09520226.
receipt
5
From Japan
On 2015-09-08 14:54:45
It is a bit cheaper than home center. Usability does not change
This review is about item#09520226.
receipt
4
From Japan
On 2012-12-14 15:14:37
It is a little expensive, but at the same time.
This review is about item#09520226.
Is issued to customers.
5
From Japan
On 2012-05-27 22:30:59
Because I always use it, I am not particularly dissatisfied.
This review is about item#09520226.
Daily work
5
From Japan
On 2012-02-25 09:35:27
It is saved at a low price.
This review is about item#09520226.
receipt
5
From Japan
On 2012-02-15 12:37:07
cheap
This review is about item#09520226.
Document formulation before final return declaration
5
From Japan
On 2012-01-27 19:25:33
I am using it to organize the slips before returning final returns. I will get it because the price is cheap. I think that it is considerably cheaper than other stationery store, mail order.
This review is about item#09520226.

Related Products