Buy more than* S$200* and get FREE SHIPPING

Joint for D30

2.00 (1)
Caution
Please use two pieces in one place of joint section.
Finishing Material
Steel/unichrome
Length (mm)
100
TRUSCO Part Number
294-6998
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 12T61 35676347 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Create a room partition curtain
2
From Japan
On 2016-04-16 16:56:11
The D30 for the joint is, the ability to secure the rail to each other in the product itself is not, it is only to be aligned by put a stick. Therefore since this product alone would come off the rails to each other, the need for a means to reliably fix in some way.
This review is about item#35676347.

Related Products