Buy more than* S$200* and get FREE SHIPPING

Long Life 10000 hours Type 20W G

3.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Diameter (phi) x Overall Length (mm)
95x138
Power Supply (V)
AC100(50/60Hz)
Rating Life (Hours)
10000
Rated Power Consumption (W)
20
Rated Current (A)
0.36
Connector
E26
Rated Voltage (V)
100
Weight (g)
145
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Type Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Type Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1250 100W Power Saving Light bulb color 1PC 1 EFG25EL/20 35676541 -
Discontinued
[x]
About 1100 100W power-saving type Daylight blue 1PC 1 EFG25ED/20 35676557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Home lighting
4
From Japan
On 2017-03-08 17:21:42
The price is cheap, and there is no problem in particular, but it is only a little bit dark this time because it is a bit dark when lighting up.
This review is about item#35676541.
Shed
4
From Japan
On 2015-12-28 18:52:32
It took a while for me to stabilize from turning on the light bulbs, I think the garage shed is like this because it is cold
This review is about item#35676557.
For home use
5
From Japan
On 2015-07-03 14:36:47
Used at home lighting. It takes time to light up somewhat, but the price is cheap so it's okay.
This review is about item#35676541.
During machine tool operation
5
From Japan
On 2013-10-14 16:28:15
It was more bright than I imagined. I'm glad.
This review is about item#35676557.
Interior lighting
3
From Japan
On 2013-05-16 17:19:14
It takes time to light up after lighting. There is no problem with the illuminance after it got bright.
This review is about item#35676541.
Exchange by bulb break
1
From Japan
On 2012-09-27 11:05:17
Purchased two on 9 / 19th. If I used it today, I did not have 2 seconds and I got a problem. I do not know if the product inspection is bad or accidental. Another one is not irregular. How can I handle this?
This review is about item#35676541.